Shop All Blind Rivets
Disco
Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body
Mfr # 10764PK
Zoro # G3642249
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 4.8 mm
- Grip Range 4 mm to 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10764PK
- Zoro # G3642249
- Country of Origin Taiwan, Province of China
- Category Blind Rivets
Dimensions
Rivet Diameter | 4.8 mm |
Details
Item | Blind Rivet |
Head Type | Flanged |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 4 mm to 7 mm |
System of Measurement | Metric |
Description
Nyln Capped Alum Pop Rivets 5mm Dia 4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 3/16" x 1-1/2", SS 316, Plain (DTPS6-0187-1500)
- ZORO SELECT M4-0.70 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 25 PK (M24520.040.0070)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 1/8 in Shoulder Lg, 316 Stainless Steel (STR60251C02)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 2 PK (74926)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., Aluminum Body (9453PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (10562PK)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 31/64 in L, Aluminum Body (10124PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Steel Body (11094PK)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 23/64 in L, Aluminum Body (9596PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 47/64 in L, Aluminum Body, 50 PK (17060PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 1/4 in L, Aluminum Body, 500 PK (U34121.009.0032)
- Disco Blind Rivets