Shop All Blind Rivets
Disco
Blind Rivet, Flanged Head, 25/32 in L, Nylon Body
Mfr # 1234PK
Zoro # G3652767
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Nylon
- Mandrel Material Nylon
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1234PK
- Zoro # G3652767
- Country of Origin China
- Category Blind Rivets
Dimensions
Body Length | 25/32 in |
Details
Item | Blind Rivet |
Head Type | Flanged |
Body Material | Nylon |
Mandrel Material | Nylon |
System of Measurement | Inch |
Description
Blue Nyln Fascia Blind Rivets 1/2 In. Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT3 To JT6 Tang End Drill Chuck Arbor (3700-0156)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W (140706HFA)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 0.612 in L, Steel Body (SBS-0814-HL)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (U01060.050.0325)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 29/32 in L, Aluminum Body (10599PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10597PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body (10595PK)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body, 15 PK (13517PK)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 23/64 in L, Steel Body (11104PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body (10596PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 27/64 in L, Stainless Steel Body, 500 PK (U34180.015.0054)
- Disco Blind Rivets