Shop All Blind Rivets
Disco
Blind Rivet, Flanged Head, 1/8 in Dia., Stainless Steel Body
Mfr # 12184PK500
Zoro # G3652033
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 1/8 in
- Grip Range 3/8 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12184PK500
- Zoro # G3652033
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Details
Item | Blind Rivet |
Head Type | Flanged |
Body Material | Stainless Steel |
Mandrel Material | Stainless Steel |
Grip Range | 3/8 in to 1/2 in |
System of Measurement | Inch |
Description
All SS Pop Rivets 1/8 In. Dia 3/8 In.-1/2 In. Grp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY #10-24 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320120020PZ)
- FOREVERBOLT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 18 mm Lg, 10 mm Hex Wd, 25 PK (FBCPM6P25)
- X1 TOOLS 7/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1190x30)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0150)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body (9572PK)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., Nylon Body (9151PK)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Aluminum Body (9454PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 21/32 in L, Steel Body (11109PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 11/64 in L, Aluminum Body (10587PK)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 31/64 in L, Aluminum Body (10124PK)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 7/32 in L, Aluminum Body, 500 PK (U34121.012.0041)
- Disco Blind Rivets