Disco

Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body


product price: $14.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Head Type Flanged
  • Body Material Nylon
  • Rivet Diameter 1/4 in
  • Grip Range 5/32 in to 13/32 in
  • System of Measurement Inch
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rivet Diameter 1/4 in

Details

Item Blind Rivet
Head Type Flanged
Body Material Nylon
Grip Range 5/32 in to 13/32 in
System of Measurement Inch

Description

Blk Nyln Blnd Rivets,1/4 In.Dia G/R 5/32-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.