Shop All Blind Rivets
Disco
Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body
Mfr # 1390PK100
Zoro # G3661429
original price:
$28.39
19% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Nylon
- Rivet Diameter 1/4 in
- Grip Range 5/32 in to 13/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1390PK100
- Zoro # G3661429
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Flanged |
Body Material | Nylon |
Grip Range | 5/32 in to 13/32 in |
System of Measurement | Inch |
Description
Blk Nyln Blnd Rivets 1/4 In. Dia G/R 5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.031.0150)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel (Z1624)
- METRIC BLUE Class 10.9, M10-1.50 Hex Head Cap Screw, Blue Phosphate Steel, 90 mm L, 10 PK (UST184228)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 25 PK (U51000.025.0400)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 23/64 in L, Aluminum Body (9596PK)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body, 15 PK (13517PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Aluminum Body (1888PK)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body (10764PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- DISCO Blind Rivet, Large Flanged Head, 5/32 in Dia., 3/8 in L, Aluminum Body (10594PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSDH42SSBS201)
- Disco Blind Rivets