Shop All Blind Rivets
Disco
Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body
Mfr # 10562PK
Zoro # G3640648
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Nylon
- Rivet Diameter 1/4 in
- Grip Range 5/32 in to 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10562PK
- Zoro # G3640648
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Flanged |
Body Material | Nylon |
Grip Range | 5/32 in to 1/4 in |
System of Measurement | Inch |
Description
Blk Nyln Blnd Rivets,1/4 In. Dia G/R 5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Deck Screw, #9 x 5 in, Steel, Trim Head, Torx Drive, 63 PK (52508)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U53460.075.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 100 PK (M07000.080.0065)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 10 PK (63871)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body, 15 PK (13517PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., 47/64 in L, Aluminum Body, 50 PK (17061PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body (10595PK)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Aluminum Body (9454PK)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 29/64 in L, Aluminum Body (11065PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK (U34121.018.0610)
- Disco Blind Rivets