Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body
Mfr # 10596PK
Zoro # G3641007
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range 3/8 in to 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10596PK
- Zoro # G3641007
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 5/8 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 3/8 in to 1/2 in |
System of Measurement | Inch |
Description
All Alum Pop Rivets 5/32 In. Dia 3/8-1/2 In. G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (U01200.025.0100)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 2 ft, Steel, Grade B7, Black Oxide Finish (U22180.175.2400)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (A0020480532Z)
- ZORO SELECT Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga, 220 PK (4NEY3)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body (9572PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body (10593PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body (10595PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body (10589PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Steel Body (10828PK)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 31/64 in L, Aluminum Body (10124PK)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-64-68MGRT)
- Disco Blind Rivets