Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body
Mfr # 10593PK
Zoro # G3641025
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range 1/8 in to 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10593PK
- Zoro # G3641025
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Body Length | 5/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 1/8 in to 3/16 in |
System of Measurement | Inch |
Description
All Alum Pop Rivets 5/32 In. Dia 1/8-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N2023-2-1/2)
- ZORO SELECT Binding Barrel Extension, #8-32, 1/2 in Brl Lg, 0.203 in Brl Dia, Aluminum Plain, 50 PK (5MB19)
- ZORO SELECT Wave Washer, Fits Bolt Size #10 18-8 Stainless Steel, Passivated Finish, 10 PK (WAV310SS)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SFIX-100056-100BX)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 3/8 in L, Aluminum Body (9572PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body (10596PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Aluminum Body (10595PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (14980PK)
- DISCO Blind Rivet, Flanged Head, 15/64 in Dia., Nylon Body (9854PK)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 23/64 in L, Steel Body (11104PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.441 in - 0.465 in L, Aluminum Body, 4000 PK (L48115P)
- Disco Blind Rivets