No Product Image Available
Disco

Blind Rivet, Dome Head, 3/32 in Dia., 13/64 in L, Steel Body


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Head Type Dome
  • Body Material Steel
  • Mandrel Material Steel
  • Grip Range 1/32 in to 1/8 in
  • System of Measurement Inch
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Rivet Diameter 3/32 in
Body Length 13/64 in

Details

Item Blind Rivet
Head Type Dome
Body Material Steel
Mandrel Material Steel
Grip Range 1/32 in to 1/8 in
System of Measurement Inch

Description

All Stl Pop Rivets 3/32 In. Dia 1/32-1/8 In. G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.