Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 3/32 in Dia., 11/32 in L, Aluminum Body
Mfr # 10586PK
Zoro # G3640833
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/32 in
- Grip Range 1/8 in to 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10586PK
- Zoro # G3640833
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/32 in |
Body Length | 11/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 1/8 in to 1/4 in |
System of Measurement | Inch |
Description
All Alum Pop Rivets 3/32 In. Dia 1/8-1/4 In. G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (76124)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Plain, 250 PK (4RWA5)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 29/32 in L, Nylon Body, 25 PK (9369PK)
- BSC PREFERRED silver color 316 Stainless Steel, 1.5" L, 5 PK (93635A420)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia. (2135PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body (10589PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (1390PK100)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Stainless Steel Body (12184PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body (10596PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Steel Body (11095PK)
- CRANE COMPOSITES 50Pk 3/4" Wht Nyl Rivet (RIV50WH)
- Disco Blind Rivets