Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body
Mfr # 11092PK
Zoro # G3644963
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 1/16 in to 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11092PK
- Zoro # G3644963
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 9/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 1/16 in to 1/8 in |
System of Measurement | Inch |
Description
All Stl Pop Rivets 3/16 In. Dia 1/16-1/8 In. G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 3-1/2 in, Hex Hex Drive (A0360240332)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03026)
- TAPECASE Reclosable Fastener, 10 PK (SJ3550)
- ZORO SELECT Spring Pin, Slot, 7/32x1 3/4 L, Pk25 (5BY56)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Steel Body (11094PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body (1123PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Steel Body (11091PK)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 100 PK (17052PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body (10596PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (14980PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Copper Body, 500 PK (CD42BS201)
- Disco Blind Rivets