Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Steel Body
Mfr # 11096PK
Zoro # G3645006
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 1/2 in to 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11096PK
- Zoro # G3645006
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 25/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 1/2 in to 5/8 in |
System of Measurement | Inch |
Description
All Stl Pop Rivets 3/16 In. Dia 1/2-5/8 In. Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 100 PK (45677)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMF6)
- ZORO SELECT Deck Screw, #8 x 3 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.016.0300)
- HHIP .061-.250 Pin Gage Handle (4102-0012)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 21/32 in L, Steel Body (11109PK)
- DISCO Blind Rivet, Flanged Head, 3/16 in Dia., Aluminum Body (9453PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10598PK)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Aluminum Body (9454PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Aluminum Body (1888PK)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body (10764PK)
- Disco Blind Rivets