Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body
Mfr # 10597PK
Zoro # G3641043
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 1/2 in to 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10597PK
- Zoro # G3641043
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 25/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 1/2 in to 5/8 in |
System of Measurement | Inch |
Description
All Alum Pop Rivets 3/16 In. Dia 1/2 -5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 45 mm Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (55059)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (LHSIA0-80075-100P)
- STANLEY Heavy Duty Staples, 23 ga, Narrow Crown, 1/2 in Leg L, Stainless Steel, 1000 PK (TRA708SST)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 13/16 in Ht, 5 PK (U12422.101.0002)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 47/64 in L, Aluminum Body, 50 PK (17060PK)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 29/64 in L, Aluminum Body (11065PK)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Stainless Steel Body (12184PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 1-1/16 in L, Aluminum Body, 50 PK (17062PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (5770PK250)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body (10590PK)
- MIDWEST FASTENER Blind Rivet, Flanged Head, 3/16 in Dia., 3/8 in L, Aluminum Body, 50 PK (53953)
- Disco Blind Rivets