Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Steel Body
Mfr # 11095PK
Zoro # G3644893
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 3/8 in to 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11095PK
- Zoro # G3644893
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 21/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 3/8 in to 1/2 in |
System of Measurement | Inch |
Description
All Stl Pop Rivets 3/16 In. Dia 3/8-1/2 In. Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Forming Spike Nail Drive Anchor, 3/16" Dia., 2-3/4" L, Steel Zinc Plated, 100 PK (03797-PWR)
- G.L. HUYETT Internal and External Retaining Ring Assortment, Stainless Steel, 153 Pieces, 15 Sizes (DISP-SHHO150SS)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L (U04104.125.0850)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (SSDH44SSBS201)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body (11101PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Steel Body (11081PK)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 37/64 in L, Steel Body (11099PK)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Aluminum Body (9454PK)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 15/32 in L, Aluminum Body, 100 PK (17052PK)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Stainless Steel Body (12184PK)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 250 PK (U34125.018.6366)
- Disco Blind Rivets