Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Steel Body
Mfr # 11083PK
Zoro # G3644954
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 3/16 in to 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11083PK
- Zoro # G3644954
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 23/64 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 3/16 in to 1/4 in |
System of Measurement | Inch |
Description
All Stl Pop Rivets 1/8 In. Dia 3/16-1/4 In. Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Hex Head Cap Screw, Plain Nylon, 1/2 in L (A8040160032)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05211)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 25 PK (00704)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0130-AL28)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body (11101PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Steel Body (11095PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Steel Body (11091PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 29/32 in L, Steel Body (11097PK)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 29/64 in L, Aluminum Body (11065PK)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body, 15 PK (13517PK)
- HOWMET FASTENING SYSTEMS RIVETS ALUMINUM 1/8-1/4" AB6-4A - 500pk (MR40247)
- Disco Blind Rivets