Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body
Mfr # 10589PK
Zoro # G3640937
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 1/8 in to 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10589PK
- Zoro # G3640937
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 19/64 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 1/8 in to 3/16 in |
System of Measurement | Inch |
Description
All Alum Pop Rivets 1/8 In. Dia 1/8- 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01210.062.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK (16FW006062)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0016)
- ZORO SELECT Carriage Bolt, Steel, PK25 (U08320.037.0400)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body (10590PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Aluminum Body (1888PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 11/64 in L, Aluminum Body (10587PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Steel Body (11110PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Steel Body (11081PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AD44BSLF)
- Disco Blind Rivets