Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Steel Body
Mfr # 11081PK
Zoro # G3644997
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 1/16 in to 1/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11081PK
- Zoro # G3644997
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 15/64 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 1/16 in to 1/8 in |
System of Measurement | Inch |
Description
All Stl Pop Rivets 1/8 In. Dia 1/16-1/8 In. Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 15 PK (8764CH188)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/32 in L, Aluminum Body, 500 PK (U33190.012.0412)
- RED HEAD Tapcon Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, 410 Stainless Steel Silver Climashield, 100 PK (3368907)
- GRK FASTENERS Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive, 540 PK (10803)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Steel Body (11083PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body (1123PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Steel Body (11094PK)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 37/64 in L, Steel Body (11099PK)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 29/64 in L, Aluminum Body (11065PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (1390PK100)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Stainless Steel Body, 250 PK (IBM-86-CE)
- Disco Blind Rivets