Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 1/8 in Dia., 11/64 in L, Aluminum Body
Mfr # 10587PK
Zoro # G3640797
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 1/32 in to 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 10587PK
- Zoro # G3640797
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 11/64 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 1/32 in to 1/16 in |
System of Measurement | Inch |
Description
All Alum Pop Rivets 1/8 In. Dia 1/32-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK (U07000.050.0075)
- ZORO SELECT #8-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0062)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01010.062.0400)
- PRIME-LINE Wood Screw Flat Head Phillips Drive #4 X 3/8in Zinc Plated Steel 50PK (9034197)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body (10590PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Aluminum Body (1888PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 19/64 in L, Aluminum Body (10589PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body (10593PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (12037PK25)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (14980PK)
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 59/64 in L, Aluminum Body, 500 PK (U34121.015.0512)
- Disco Blind Rivets