Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body
Mfr # 11101PK
Zoro # G3645146
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 1/2 in to 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11101PK
- Zoro # G3645146
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 53/64 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 1/2 in to 5/8 in |
System of Measurement | Inch |
Description
All Stl Pop Rivets 1/4 In. Dia 1/2-5/8 In. Gri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Eye Bolt Zinc Plated, 10 PK (LR255)
- ZORO SELECT Sheet Metal Screw, #6 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.013.0125)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, 18-8 Stainless Steel, Not Graded (14NCAG188)
- UNICORP Self-Clinching Stud, #10-32, 1/2 in, Captive Stud Flush, Steel, Zinc Plated Finish (EFH-032-8)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Steel Body (11091PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Steel Body (11081PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body (1123PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Steel Body (11094PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (14980PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10598PK)
- NEWPORT FASTENERS Blind Rivet, Dome Head, 3/16 in Dia., 1.200 in L, Stainless Steel Body, 2000 PK (841034)
- Disco Blind Rivets