Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 1/4 in Dia., 37/64 in L, Steel Body
Mfr # 11099PK
Zoro # G3645216
product price: $3.59
/ea
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 1/4 in to 3/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11099PK
- Zoro # G3645216
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 37/64 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 1/4 in to 3/8 in |
System of Measurement | Inch |
Description
All Stl Pop Rivets 1/4 In. Dia 1/4-3/8 In. Gri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILTI Kwik-Bolt 0 Concrete Anchor 3/8In 5In Other Metalworking Tools & Consumable (5500214)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK (U12705.031.0001)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length (U07000.125.0450)
- KIPP M6-1.00 x 16 mm Hex Flat Machine Screw, Zinc Plated Steel (K0708.06X16)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Steel Body (11083PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Steel Body (11091PK)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Stainless Steel Body (12184PK)
- DISCO Blind Rivet, Large Flanged Head, 5/32 in Dia., 3/8 in L, Aluminum Body (10594PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/8 in L, Aluminum Body (10596PK)
- ARROW Rla Rivet 1/8 Aluminum Long (RLA1/8L)
- Disco Blind Rivets