Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 1/4 in Dia., 15/16 in L, Aluminum Body
Mfr # 11069PK
Zoro # G3644629
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 5/8 in to 3/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11069PK
- Zoro # G3644629
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 15/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 5/8 in to 3/4 in |
System of Measurement | Inch |
Description
Alum Stl Pop Rivets 1/4 In. Dia 5/8- 3/4 In. G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.64 in L, Aluminum Body, 1000 PK (AD48BS-W)
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 7 in, Steel, Black Oxide, 2 PK (40812)
- ZORO SELECT Grade 8, 1/4"-20 Flange Bolt, Plain Steel, 3/4 in L, 100 PK (822500G)
- ZORO SELECT Wide Head Machine Screw (ZW1134)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 25/32 in L, Aluminum Body (10597PK)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 31/64 in L, Aluminum Body (10124PK)
- DISCO Blind Rivet, Large Flanged Head, 3/16 in Dia., 21/32 in L, Steel Body (11109PK)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Stainless Steel Body (12184PK500)
- DISCO Blind Rivet, Large Flanged Head, 1/8 in Dia., 23/64 in L, Steel Body (11104PK)
- DISCO Blind Rivet, Flanged Head, 4.8 mm Dia., Aluminum Body, 15 PK (13517PK)
- Disco Blind Rivets