Shop All Blind Rivets
Disco
Blind Rivet, Dome Head, 1/4 in Dia., 11/16 in L, Steel Body
Mfr # 11100PK
Zoro # G3645207
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Grip Range 3/8 in to 1/2 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 11100PK
- Zoro # G3645207
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 11/16 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 3/8 in to 1/2 in |
System of Measurement | Inch |
Description
All Stl Pop Rivets 1/4 In. Dia 3/8-1/2 In. Gri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-650-8)
- DEWALT Lok-Bolt AS Vertical Rod Hanger, Concrete, 2-1/4" L, Carbon Steel Zinc Plated, 25 PK (05825S-PWR)
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (260-006-BR)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.250x1 1/2 L, PK25 (WWG-CLP-168)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 17/32 in L, Steel Body (11094PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 23/64 in L, Steel Body (11083PK)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body (11101PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (12037PK25)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body (10590PK)
- DISCO Blind Rivet, Countersunk Flange Head, 5/32 in Dia., Aluminum Body (1607PK)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 100 PK (51071)
- Disco Blind Rivets