Shop All Blind Rivets
Disco
Blind Rivet, Countersunk Flange Head, 5/32 in Dia., Aluminum Body
Mfr # 1607PK
Zoro # G3664755
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk Flange
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 5/32 in
- Grip Range 1/8 in to 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 1607PK
- Zoro # G3664755
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 5/32 in |
Details
Item | Blind Rivet |
Head Type | Countersunk Flange |
Body Material | Aluminum |
Mandrel Material | Steel |
Grip Range | 1/8 in to 3/16 in |
System of Measurement | Inch |
Description
All Alum Closed End Pop Rivets 1/8 In. Dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04100.075.0300)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07150.037.0250)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0075)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M12-1.75 Thrd Sz, 18-8 Stainless Steel, 5 PK (3520-12.00X1.5DSL)
- DISCO Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body (11101PK)
- DISCO Blind Rivet, Flanged Head, 1/4 in Dia., Nylon Body (5770PK250)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Aluminum Body (9454PK)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body (10590PK)
- DISCO Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body (10593PK)
- DISCO Blind Rivet, Dome Head, 3/16 in Dia., 9/32 in L, Steel Body (11092PK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 19/64 in L, Aluminum Body, 250 PK (AD62ABS200)
- Disco Blind Rivets