Shop All Rivet Assortments
Disco
Automotive Rivet Assrtmnt Adj Yel Tray W/Clr Lid
Mfr # 8684YCP
Zoro # G3673995
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in to 1/4 in Hole Size Rivets
- System of Measurement Inch
- Material Aluminum, Steel
- Number of Sizes 20
- Number of Pieces 380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8684YCP
- Zoro # G3673995
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 20 |
Details
Item | Automotive Rivet Assrtmnt Adj Yel Tray |
Includes | 1/8 in to 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Aluminum, Steel |
Number of Pieces | 380 |
Description
Automotive Rivet Assrtmnt Adj Yel Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/2x5/32 L, PK100 (5BY25)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Flat Head Phillips Drive, 30 PK (79444)
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/64 in Ht, 100 PK (KEPI0-40-100P)
- ZORO SELECT Binding Barrel, 3/8"-16, 1 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4902T6S)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Hex Head License Screw Assort Adj Red Tray W/Clr Lid (8686RCP)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Self Piercing Rivet Assortment, 8811 (8811)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- ZORO SELECT Weatherstrip Retainer Assortment, 300 Pc (8150)
- Disco Rivet Assortments