Shop All Rivet Assortments
Disco
Automotive Rivet Assrtmnt Adj Yel Tray W/Clr Lid
Mfr # 8671YCP
Zoro # G3673593
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in to 1/4 in Hole Size Rivets
- System of Measurement Inch
- Material Aluminum, Steel
- Number of Sizes 23
- Number of Pieces 430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8671YCP
- Zoro # G3673593
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 23 |
Details
Item | Automotive Rivet Assrtmnt Adj Yel Tray W |
Includes | 1/8 in to 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Aluminum, Steel |
Number of Pieces | 430 |
Description
Automotive Rivet Assrtmnt Adj Yel Tray W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3 5/32 in Shaft Dia (U36000.315.0001)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Steel, 250 PK (SKS4-518-150)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Steel Body, 115 PK (270808-1)
- BOSTITCH Heavy Duty Staples, 0.050 x .019 in ga, Power Crown, 1/2 in Leg L, Steel, 4032 PK (STCR50191/2-4M)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- DISCO Hex Head License Screw Assort Adj Red Tray W/Clr Lid (8686RCP)
- DISCO Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray (8070)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- ZORO SELECT Rivet Nut Tool Kit, Steel/Aluminum, 52 pieces (5TUW2)
- Disco Rivet Assortments