Shop All Rivet Assortments
Disco
Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid
Mfr # 8671RCP
Zoro # G3673679
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in to 1/4 in Hole Size Rivets
- System of Measurement Inch
- Number of Sizes 23
- Material Aluminum, Steel
- Number of Pieces 430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8671RCP
- Zoro # G3673679
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 23 |
Details
Item | Automotive Rivet Assrtmnt Adj Red Tray |
Includes | 1/8 in to 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Aluminum, Steel |
Number of Pieces | 430 |
Description
Automotive Rivet Assrtmnt Adj Red Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 100 PK (06857)
- HERITAGE Detent Pin, 5/16"x2-1/2", Medium CSZ, Clear (DTP-0312-2500)
- ZORO SELECT Dowel Pin, Steel, 10x60mm, PK10 (M39090.100.0060)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS8114)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray (8070)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- ZORO SELECT Universal Shield Retainer Asst, 168 Pc (8135)
- Disco Rivet Assortments