Shop All Rivet Assortments
Disco
Automotive Rivet Assrtmnt Adj Gray Tray W/Clr Lid
Mfr # 8684GCP
Zoro # G3674074
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in to 1/4 in Hole Size Rivets
- System of Measurement Inch
- Number of Sizes 20
- Material Aluminum, Steel
- Number of Pieces 380
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 8684GCP
- Zoro # G3674074
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 20 |
Details
Item | Automotive Rivet Assrtmnt Adj Gry Tray |
Includes | 1/8 in to 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Aluminum, Steel |
Number of Pieces | 380 |
Description
Automotive Rivet Assrtmnt Adj Gry Tray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51030.040.0020)
- L.H. DOTTIE Pipe Pin Anchor, 1/4" Dia., Carbon Steel Zinc Plated, 100 PK (PS25)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (38407)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Stainless Steel Body, 500 PK (IBI-68)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Hex Head License Screw Assort Adj Red Tray W/Clr Lid (8686RCP)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- ZORO SELECT Import Door Trim Panel Assortment, 100 Pc (8109)
- Disco Rivet Assortments