Shop All Rivet Assortments
Disco
Automotive Rivet Assrtmnt Adj Gray Tray W/Clr Lid
Mfr # 8671GCP
Zoro # G3673618
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in to 1/4 in Hole Size Rivets
- System of Measurement Inch
- Material Aluminum, Steel
- Number of Sizes 23
- Number of Pieces 430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8671GCP
- Zoro # G3673618
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 23 |
Details
Item | Automotive Rivet Assrtmnt Adj Gray Tray |
Includes | 1/8 in to 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Aluminum, Steel |
Number of Pieces | 430 |
Description
Automotive Rivet Assrtmnt Adj Gray Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, 832X.310X.125 Thrd Sz, 0.31 in Lg, Plain (196149)
- AMPG Flat Washer, For Screw Size 5/16" , 18-8 Stainless Steel Plain Finish (Z9096M-SS)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0050)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1250)
- DISCO Self Piercing Rivet Assortment, 8811 (8811)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- DISCO Automotive Rivet Assrtmnt Adj Red Tray W/Clr Lid (8684RCP)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- ZORO SELECT Ergo Tuflok Retainer Assortment, 280 Pc (8637)
- Disco Rivet Assortments