Shop All Rivet Assortments
Disco
Automotive Rivet Assrtmnt Adj Blue Tray W/Clr Lid
Mfr # 8671BCP
Zoro # G3673654
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/8 in to 1/4 in Hole Size Rivets
- System of Measurement Inch
- Material Aluminum, Steel
- Number of Sizes 23
- Number of Pieces 430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8671BCP
- Zoro # G3673654
- Country of Origin United States
- Category Rivet Assortments
Dimensions
Number of Sizes | 23 |
Details
Item | Automotive Rivet Assrtmnt Adj Blue Tray |
Includes | 1/8 in to 1/4 in Hole Size Rivets |
System of Measurement | Inch |
Material | Aluminum, Steel |
Number of Pieces | 430 |
Description
Automotive Rivet Assrtmnt Adj Blue Tray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Clevis Pin 7/16 x 2-1/2 SS300 PL (CLPS-0437-2500)
- PRIME-LINE Hex Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 100 PK (9073356)
- MIDWEST FASTENER 5/8"-11 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 25PK (07524)
- GRIP-RITE Thread Forming Screw, #7 x 7/16 in, Steel (NPF7161)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Hex Head License Screw Assort Adj Red Tray W/Clr Lid (8686RCP)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- IRWIN Blind Rivet Maintenance Assortment (BRK400A)
- Disco Rivet Assortments