Shop All Solid Rivets
Disco
Alum Stl Fuel Door Rivets 1/4" Dia 1/16", Flanged Head, 1/4 in Dia., Aluminum Body
Mfr # 15072PK
Zoro # G3663005
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Aluminum
- Rivet Dia. 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 15072PK
- Zoro # G3663005
- Country of Origin Taiwan, Province of China
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/4 in |
Details
Item | Alum Stl Fuel Door Rivets 1/4" Dia 1/16" |
Rivet Head Style | Flanged |
Rivet Body Material | Aluminum |
System of Measurement | Inch |
Description
Alum Stl Fuel Door Rivets 1/4 In. Dia 1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2-1/2" L, Steel Zinc Plated, 2 PK (38305)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.062.0250)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 25 PK (50719)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 50 PK (M04100.100.0080)
- DISCO All Stl High Strength Rivets 1/4" Dia, Domed Head, 1/4 in Dia., Steel Body (12814PK)
- DISCO S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body (9893PK)
- DISCO Alum Wndow Reg Peel Rivets 1/4" Dia 1/3, Flanged Head, 1/4 in Dia., Aluminum Body (4007PK100)
- DISCO Blk Alum Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body (1951PK100)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK (26AD0606-EA-100)
- ARROW FASTENER Rivet, 1/8" Dia., 1/4" L, Aluminum Body, 20 PK (RMA1/8)
- ZORO SELECT Solid Rivet, Brazier Head, 0.1875 in Dia., 0.25 in L, Aluminum Body, 250 PK (55A0604-EA-250)
- Disco Solid Rivets