Shop All Rivet Assortments
Disco
Alum Pop Rivet Assrtmnt Adj Red Tray, C
Mfr # 8653RCP
Zoro # G8817740
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/32 in to 3/16 in Hole Size Rivets
- Material Aluminum
- Number of Sizes 30
- Number of Pieces 885
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8653RCP
- Zoro # G8817740
- Country of Origin China
- Category Rivet Assortments
Dimensions
Number of Sizes | 30 |
Details
Item | Blind Rivet Assortment |
Includes | 3/32 in to 3/16 in Hole Size Rivets |
Material | Aluminum |
Number of Pieces | 885 |
System of Measurement | Inch |
Description
Alum Pop Rivet Assrtmnt Adj Red Tray,C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Helical Insert Repair Kit, Helical Inserts, M7-1.00, 15 Inserts (35078)
- NORD-LOCK Wedge Lock Washer, For Screw Size M6 Steel, Advanced Corrosion Resistance Finish, 200 PK (1226)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Grade 8, Zinc Yellow, 6 PK (932125)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79344)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Zinc Finish Cotter Pin Assort 24 Hole Gray Metal Tray (8531)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray (8070)
- DISCO Metric Hex Flange Bolt Assort Shipped-24 Hole Gry Met Tray (8529)
- AFTERMARKET Rivet Assortment (IMM50-0021)
- Disco Rivet Assortments