Shop All Rivet Assortments
Disco
Alum Pop Rivet Assrtmnt Adj Gray Tray W/Clr Lid
Mfr # 8653GCP
Zoro # G3673207
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3/32 in to 3/16 in Hole Size Rivets
- System of Measurement Inch
- Material Aluminum
- Number of Sizes 30
- Number of Pieces 885
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 8653GCP
- Zoro # G3673207
- Country of Origin China
- Category Rivet Assortments
Dimensions
Number of Sizes | 30 |
Details
Item | Alum Pop Rivet Assrtmnt Adj Gray Tray, |
Includes | 3/32 in to 3/16 in Hole Size Rivets |
System of Measurement | Inch |
Material | Aluminum |
Number of Pieces | 885 |
Description
Alum Pop Rivet Assrtmnt Adj Gray Tray,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, 3/8"-16 Thd Sz, 316 Stainless Steel (Z1916)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 in, Stainless Steel, 316, Plain Finish (32320)
- ZORO SELECT Carriage Bolt, 1/4-20x2L, PK100 (U08300.025.0200)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 16 mm W, 16 mm H (WWG311616305)
- DISCO Alum Pop Rivet Assrtmnt Adj Yel Tray, C (8653YCP)
- DISCO Self Piercing Rivet Assortment, 8214 (8214)
- DISCO Self Piercing Rivet Assortment, 8811 (8811)
- DISCO Metric Hex Flange Bolt Assort 24 Hole Red Tray W/Clr Lid (8629RCP)
- DISCO Multi Grip Rivet Assortment (8218)
- DISCO Zinc Fin Cotter Pin Assrtmnt Shipped in 6 Hole Plstc Tray (8070)
- ZORO SELECT Universal Shield Retainer Asst, 311 Pc (8609)
- Disco Rivet Assortments