Shop All Solid Rivets
Disco
All Stl Specialty Rivet 1/4 Dia 3/16-17, Flanged Head, 1/4 in Dia., Steel Body
Mfr # 12547PK
Zoro # G3654587
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Steel
- Rivet Dia. 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12547PK
- Zoro # G3654587
- Country of Origin United Kingdom
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/4 in |
Details
Item | All Stl Specialty Rivet 1/4 Dia 3/16-17 |
Rivet Head Style | Flanged |
Rivet Body Material | Steel |
System of Measurement | Inch |
Description
All Stl Specialty Rivet 1/4 Dia 3/16-17
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT T-Nut, 4 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 7/16 in Barrel Ht, 100 PK (TNUTI0250-4-100P)
- CALBRITE Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 35/64 in Ht (S60600HN00)
- MIDWEST FASTENER #10-32 x 3/8 in Slotted Flat Machine Screw, Plain Brass, 30 PK (61431)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 10 PK (U51007.050.0200)
- DISCO Blk Alum Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body (1951PK100)
- DISCO Alum Wndow Reg Peel Rivets 1/4" Dia 1/3, Flanged Head, 1/4 in Dia., Aluminum Body (4007PK100)
- DISCO S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body (9893PK)
- DISCO All Stl High Strength Rivets 1/4" Dia, Domed Head, 1/4 in Dia., Steel Body (12814PK)
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 0.5 in L, Steel Body, 30 PK (351208-0)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0406.1-EA250)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.5 in L, Stainless Steel Body, 100 PK (27F0408.1-EA100)
- Disco Solid Rivets