Shop All Solid Rivets
Disco
All Stl High Strength Rivets 1/4" Dia 5, Domed Head, 1/4 in Dia., Steel Body
Mfr # 12813PK
Zoro # G3655777
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Domed
- Rivet Body Material Steel
- Rivet Dia. 1/4 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 12813PK
- Zoro # G3655777
- Country of Origin United States
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/4 in |
Details
Item | All Stl High Strength Rivets 1/4" Dia 5 |
Rivet Head Style | Domed |
Rivet Body Material | Steel |
System of Measurement | Inch |
Description
All Stl High Strength Rivets 1/4 In. Dia 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70750700-004BX)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7 in Length, 5 PK (U07000.037.0700)
- L.H. DOTTIE #10-24 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC10243)
- ZORO SELECT Pin Assortment, 16 Sizes, 1600 pcs. (JBDL16S6112)
- DISCO All Stl High Strength Rivets 1/4" Dia, Domed Head, 1/4 in Dia., Steel Body (12814PK)
- DISCO Blk All Alum Rivets 3/16" Hole 1/4"-3/8", Flanged Head, 3/16 in Dia., Aluminum Body (10968PK)
- DISCO Blk Alum Bumper Cover Rivet 1/4" Dia 3/1, Flanged Head, 1/4 in Dia., Aluminum Body (1951PK100)
- DISCO S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body (9893PK)
- DISCO Alum Wndow Reg Peel Rivets 1/4" Dia 1/3, Flanged Head, 1/4 in Dia., Aluminum Body (4007PK100)
- DISCO Alum Stl Actuator Rivets 1/4" Dia 3/4" F, Flanged Head, 1/4 in Dia., Aluminum Body (10960PK)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 2 in L, Steel Body, 55 PK (350632-0)
- Disco Solid Rivets