Shop All Automotive Body Clips
Disco
All Stl F150 Ford Pop Rivets 6.3mm Dia 1, Flanged Head, 1/4 in Dia., Steel Body
Mfr # 12623PK
Zoro # G3654657
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Steel
- Mandrel Material Steel
- Rivet Dia. 1/4 in
- Grip Range 0.11 in to 0.189 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disco
- MFR # 12623PK
- Zoro # G3654657
- Country of Origin United States
- Category Automotive Body Clips
Dimensions
Rivet Dia. | 1/4 in |
Details
Item | All Stl F150 Ford Pop Rivets 6.3mm Dia 1 |
Rivet Head Style | Flanged |
Rivet Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 0.11 in to 0.189 in |
System of Measurement | Inch |
Description
All Stl F150 Ford Pop Rivets 6.3mm Dia 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Genuine Sway Bar Bracket, 9063230040 (9063230040)
- MAIN FILTER DONALDSON/FBO/DCI P565242 Replacement/Interchange Spin-On Filter (MF0058085)
- WIX FILTERS Engine Oil Filter #Wix 57045 (57045)
- GROTE Marker Lamp, Knapheide Style, Yellow (45233)
- DISCO Blk Front Bumper Retainers 15mm W 17mm Overall Height PK25 (11228PK)
- DISCO Blk Nyln Push Type Retainer 7mm Hole Size 18mm Stem L PK15 (11422PK)
- DISCO Mirror Screw/Jack Nut Assembly 1/4-20X7/8" Screw Size PK25 (12649PK)
- DISCO Blk Nyln Door Panel Clips 7.5mm Hole Size 11mm Stem L PK25 (10932PK)
- DISCO Blk Nyln Push Type Ret 8mm Hole Size 7/8 Stem L PK25 (5940PK)
- DISCO Blk Depressed Type Hole Plug 7/8" Hole 1-1/4" Head Dia PK100 (13400PK)
- DISCO Red Nyln Door Rod Clips 5/32" Rod Size Rght Hand Side PK50 (1249PK)
- Disco Automotive Body Clips