Shop All Split Rivets
Disco
All Alum Split Type Rivet 3/16" Dia 3/64, Flanged Head, 3/16 in Dia., Aluminum Body
Mfr # 10137PK
Zoro # G3638155
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flanged
- Rivet Body Material Aluminum
- Rivet Dia. 3/16 in
- Grip Range 3/64 in to 23/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 10137PK
- Zoro # G3638155
- Country of Origin United States
- Category Split Rivets
Dimensions
Rivet Dia. | 3/16 in |
Details
Item | All Alum Split Type Rivet 3/16" Dia 3/64 |
Rivet Head Style | Flanged |
Rivet Body Material | Aluminum |
Grip Range | 3/64 in to 23/64 in |
System of Measurement | Inch |
Description
All Alum Split Type Rivet 3/16 In. Dia 3/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 3/32 in Ht, 100 PK (U12300.011.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length, 100 PK (U55050.025.0175)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0025)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-LT)
- DISCO Blk Alum Split Type Rivets, 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10966PK)
- DISCO Blk Alum Split Type Rivets 3/16" Dia 3/6, Flanged Head, 3/16 in Dia., Aluminum Body (10965PK50)
- DISCO Blk Alum Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (10961PK)
- DISCO Blk Alm Split Type Rivets 5/32" Dia 3/6, Flanged Head, 5/32 in Dia., Aluminum Body (9204PK)
- DISCO All Alum Split Type Rivets 4mm Dia 1mm-7, Flanged Head, 4 mm Dia., Aluminum Body (12982PK)
- MIDWEST FASTENER Split Rivet, Truss Head, 5/32 in Dia., 1/4 in L, Steel Body, 90 PK (61861)
- MIDWEST FASTENER Split Rivet, 5/32 in Dia., 5/8 in L, Steel Body, 60 PK (61873)
- Disco Split Rivets