Shop All Hex Head Cap Screws
Disco
1/2"-8 Hex Head Cap Screw, Zinc Plated 2 in L
Mfr # 1077PK
Zoro # G3642294
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-8
- Fastener Length 2 in
- Head Width 1/4 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 1077PK
- Zoro # G3642294
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-8 |
Fastener Length | 2 in |
Head Width | 1/4 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Finish | Zinc Plated |
Item | Hex Head Cap Screw |
Description
Zinc HexHead Tek Screws 8X1/2 In. #2 Tek P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 25/64 in L, 21/64 in Dia., Zinc Alloy, Plain, 100 PK (4ZU89)
- TITAN FASTENERS M6 x 1.0 x 20mm - Flat Head Socket Cap Screw - 304 Stainless Steel - Pkg of 100 (BTW06020)
- SPIROL Spacer SD, 1/4", x 3/4", LCS ZN, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 3/4 in Overall Lg (SP100-250-0750Z)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0125)
- DISCO Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L (16744PK)
- DISCO Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (884PK)
- DISCO Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L (14635PK)
- DISCO Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L (11526PK)
- DISCO Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (11607PK)
- DISCO Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 8 mm L (15565PK)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 10 PK (N04104.062.0100)
- Disco Hex Head Cap Screws