Shop All Hex Head Cap Screws
Disco
1"-10 Hex Head Cap Screw, Black 5/16 in L
Mfr # 12224PK
Zoro # G3652225
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Thread Size 1"-10
- Fastener Length 5/16 in
- Head Width 5/16 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disco
- MFR # 12224PK
- Zoro # G3652225
- Country of Origin Taiwan, Province of China
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1"-10 |
Fastener Length | 5/16 in |
Head Width | 5/16 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Finish | Black |
Item | Hex Head Cap Screw |
Description
Indented HexHead Tek Screws 10x1 In. 5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 600 PK (GRCR3TRC)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 3 mm Shaft Dia, 10 PK (DE-2.3SA)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0251)
- NATIONAL MFG/SPECTRUM BRANDS HHI U-Bolt with Mounting Plates, 5/16 in, 1-3/4 in Wd, 4-1/4 in Ht, Zinc Plated Steel (N222-158)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L (11562PK)
- DISCO M6-1.00 Hex Head Cap Screw, Black 20 mm L (5684PK100)
- DISCO 1/4"-20 Hex Head Cap Screw, Black 1 in L (9417PK)
- DISCO Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L (884PK)
- DISCO Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (11564PK)
- DISCO Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L (11514PK)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK (U55000.050.0225)
- Disco Hex Head Cap Screws