Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK
Mfr # GDP-109
Zoro # G9495001
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Outside Diameter 1.47 in
- Minimum Thickness 0.268 in
- Maximum Thickness 0.268 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disc-Lock
- MFR # GDP-109
- Zoro # G9495001
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.47 in |
Inside Diameter | 0.883 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Advanced Corrosion Resistance |
Minimum Thickness | 0.268 in |
Maximum Thickness | 0.268 in |
System of Measurement | Inch |
Material Grade/Class | Case Hardened |
Color | Silver |
For Use With | Bolts |
Rockwell Hardness | HRC40 |
Application | General Purpose |
Resistance Properties | Shock Resistant, Vibration Resistant |
Bolt Compatibility | Grade 5 |
Assembly Thickness | 0.268 in |
Lock Washer Type | Wedge Lock |
Type | Wedge |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Delta Protect, Material Steel, For Screw Size 7/8 in, Inside Diameter 0.883 in, Outside Diameter 1.47 in, Maximum Thickness 0.268 in, Assembly Thickness 0.268 in, Color Silver, Material Grade/Class Case Hardened, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC40, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 100 PK (U08210.025.0175)
- ZORO SELECT #2-56 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.008.0018)
- GARDNER BENDER Cable Staples, Plastic, Steel, 25 PK (PSB-1600T)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01210.025.0500)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-101)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-102)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK (GDP-113)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-103)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-108)
- NORD-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 200 PK (2621)
- Disc-Lock Lock Washers