Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 6 mm Steel, Advanced Corrosion Resistance Finish, 200 PK
Mfr # GDM-101
Zoro # G9494755
original price:
$46.99
16% off
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Outside Diameter 12.6 mm
- Minimum Thickness 3.22 mm
- Maximum Thickness 3.22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disc-Lock
- MFR # GDM-101
- Zoro # G9494755
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 12.6 mm |
Inside Diameter | 6.66 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Advanced Corrosion Resistance |
Minimum Thickness | 3.22 mm |
Maximum Thickness | 3.22 mm |
System of Measurement | Metric |
Material Grade/Class | Case Hardened |
Rockwell Hardness | HRC40 |
Application | General Purpose |
For Use With | Bolts |
Color | Silver |
Bolt Compatibility | Grade 5 |
Resistance Properties | Shock Resistant, Vibration Resistant |
Assembly Thickness | 3.22 mm |
Lock Washer Type | Wedge Lock |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Delta Protect, Material Steel, For Screw Size 6 mm, Inside Diameter 6.66 mm, Outside Diameter 12.6 mm, Maximum Thickness 3.22 mm, Assembly Thickness 3.22 mm, Color Silver, Material Grade/Class Case Hardened, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC40, System of Measurement Metric, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 425 PK (07939)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 5 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x5)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0250)
- ZORO SELECT #6-32 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.013.0100)
- DISC-LOCK Wedge Lock Washer, For Screw Size 8 mm Steel, Advanced Corrosion Resistance Finish, 200 PK (GDM-102)
- DISC-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Advanced Corrosion Resistance Finish, 200 PK (GDM-103)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 50 PK (SSG-110)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 100 PK (SSG-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-108)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (2804)
- Disc-Lock Lock Washers