Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 6 mm Stainless Steel, Plain Finish, 200 PK
Mfr # SSM-101
Zoro # G9495184
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 12.6 mm
- Minimum Thickness 2.56 mm
- Maximum Thickness 2.56 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disc-Lock
- MFR # SSM-101
- Zoro # G9495184
- Country of Origin United States
- Category Wedge Lock Washers
Dimensions
For Screw Size | 6 mm |
Outside Diameter | 12.6 mm |
Inside Diameter | 6.66 mm |
Details
Item | Wedge Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 2.56 mm |
Maximum Thickness | 2.56 mm |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | HRC25 |
Application | General Purpose |
Color | Silver |
For Use With | Bolts |
Resistance Properties | Shock Resistant, Vibration Resistant |
Assembly Thickness | 2.56 mm |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Wedge Lock |
Type | Wedge |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 6 mm, Inside Diameter 6.66 mm, Outside Diameter 12.6 mm, Maximum Thickness 2.56 mm, Assembly Thickness 2.56 mm, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC25, System of Measurement Metric, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1-3/8 in Phillips Pan Machine Screw, Plain PEEK, 10 PK (PK1024-138PHP-01)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (10F200KCS)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (N01200.037.0400)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade A, Zinc Plated Finish (U20300.062.7200)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (SSG-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish, 25 PK (GDP-111)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Plated Finish, 200 PK (098-M1)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-103)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- DISC-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Advanced Corrosion Resistance Finish, 25 PK (GDM-112)
- NORD-LOCK Wedge Lock Washer, For Screw Size #8 Steel, Plain Finish, 10 PK (1563)
- Disc-Lock Wedge Lock Washers