Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 200 PK
Mfr # SSG-103
Zoro # G9495096
product price: $203.99
/pk 200, $1.02/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 0.705 in
- Minimum Thickness 0.135 in
- Maximum Thickness 0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disc-Lock
- MFR # SSG-103
- Zoro # G9495096
- Country of Origin United States
- Category Wedge Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.705 in |
Inside Diameter | 0.409 in |
Details
Item | Wedge Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.135 in |
Maximum Thickness | 0.135 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Rockwell Hardness | HRC25 |
For Use With | Bolts |
Resistance Properties | Shock Resistant, Vibration Resistant |
Bolt Compatibility | Grade 2 |
Assembly Thickness | 0.135 in |
Lock Washer Type | Wedge Lock |
Type | Wedge |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 3/8 in, Inside Diameter 0.409 in, Outside Diameter 0.705 in, Maximum Thickness 0.135 in, Assembly Thickness 0.135 in, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC25, System of Measurement Inch, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Washer Flat No.00 (88569)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 2 in, White Ruspert Steel Hex Head Hex Drive, 100 PK (54481)
- ALOMA SS Shim, Type C, 0.001In, 300 Series, PK20 (C - 0.001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U55462.016.0001)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (SSG-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 6 mm Stainless Steel, Plain Finish, 200 PK (SSM-101)
- DISC-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-104)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-103)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 50 PK (2730)
- Disc-Lock Wedge Lock Washers