Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 100 PK
Mfr # SSG-108
Zoro # G9495141
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 10.381 in
- Minimum Thickness 0.183 in
- Maximum Thickness 0.183 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disc-Lock
- MFR # SSG-108
- Zoro # G9495141
- Country of Origin United States
- Category Wedge Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 10.381 in |
Inside Diameter | 0.82 in |
Details
Item | Wedge Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.183 in |
Maximum Thickness | 0.183 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Application | General Purpose |
Color | Silver |
Rockwell Hardness | HRC25 |
For Use With | Bolts |
Assembly Thickness | 0.183 in |
Bolt Compatibility | Grade 2 |
Resistance Properties | Shock Resistant, Vibration Resistant |
Lock Washer Type | Wedge Lock |
Type | Wedge |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 3/4 in, Inside Diameter 0.82 in, Outside Diameter 10.381 in, Maximum Thickness 0.183 in, Assembly Thickness 0.183 in, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC25, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 60 PK (77261)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L, 10 PK (00761)
- ZORO SELECT Clevis Pin, Zinc, 0.500x1 27/64, PK10 (WWG-CLPZ-096)
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Nylon, 35 mm L, 10 PK (50M080125J035)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (SSG-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 50 PK (SSG-110)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- DISC-LOCK Wedge Lock Washer, For Screw Size 6 mm Stainless Steel, Plain Finish, 200 PK (SSM-101)
- DISC-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Advanced Corrosion Resistance Finish, 200 PK (GDM-101)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5 mm Stainless Steel, Plain Finish, 200 PK (SSM-100)
- NORD-LOCK Wedge Lock Washer, For Screw Size M24 Steel, Advanced Corrosion Resistance Finish, 50 PK (1326)
- Disc-Lock Wedge Lock Washers