Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 24 mm Steel, Advanced Corrosion Resistance Finish, 100 PK
Mfr # GDM-110
Zoro # G9494843
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Outside Diameter 41.3 mm
- Minimum Thickness 6.5 mm
- Maximum Thickness 6.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disc-Lock
- MFR # GDM-110
- Zoro # G9494843
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Dimensions
For Screw Size | 24 mm |
Outside Diameter | 41.3 mm |
Inside Diameter | 25.78 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Advanced Corrosion Resistance |
Minimum Thickness | 6.5 mm |
Maximum Thickness | 6.5 mm |
System of Measurement | Metric |
Material Grade/Class | Case Hardened |
Color | Silver |
Application | General Purpose |
Rockwell Hardness | HRC40 |
For Use With | Bolts |
Bolt Compatibility | Grade 5 |
Assembly Thickness | 6.5 mm |
Resistance Properties | Shock Resistant, Vibration Resistant |
Lock Washer Type | Wedge Lock |
Type | Wedge |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Delta Protect, Material Steel, For Screw Size 24 mm, Inside Diameter 25.78 mm, Outside Diameter 41.3 mm, Maximum Thickness 6.5 mm, Assembly Thickness 6.5 mm, Color Silver, Material Grade/Class Case Hardened, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC40, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 3 in Length, 25 PK (U55050.031.0300)
- ZORO SELECT Self-Drilling Screw, 1/4"-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (1416KWSMS)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 100 PK (HC10060501-100P2)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1, PK25 (U39000.193.0100)
- DISC-LOCK Wedge Lock Washer, For Screw Size 10 mm Steel, Advanced Corrosion Resistance Finish, 200 PK (GDM-103)
- DISC-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Advanced Corrosion Resistance Finish, 200 PK (GDM-101)
- DISC-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-104)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-103)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Zinc Flake Finish (1244)
- Disc-Lock Wedge Lock Washers