Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 24 mm Stainless Steel, Plain Finish, 50 PK
Mfr # SSM-110
Zoro # G9495272
product price: $210.99
/pk 50, $4.22/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 41.3 mm
- Minimum Thickness 6.1 mm
- Maximum Thickness 6.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disc-Lock
- MFR # SSM-110
- Zoro # G9495272
- Country of Origin United States
- Category Wedge Lock Washers
Dimensions
For Screw Size | 24 mm |
Outside Diameter | 41.3 mm |
Inside Diameter | 25.78 mm |
Details
Item | Wedge Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 6.1 mm |
Maximum Thickness | 6.1 mm |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Application | General Purpose |
For Use With | Bolts |
Rockwell Hardness | HRC25 |
Color | Silver |
Assembly Thickness | 6.1 mm |
Bolt Compatibility | Grade 2 |
Resistance Properties | Shock Resistant, Vibration Resistant |
Lock Washer Type | Wedge Lock |
Type | Wedge |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 24 mm, Inside Diameter 25.78 mm, Outside Diameter 41.3 mm, Assembly Thickness 6.1 mm, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC25, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK (HMSNI20-40-100P1)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x2 L, PK5 (WWG-CLPSBPS-047)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 12 PK (33955)
- ZORO SELECT #12-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 50 PK (SCIA-120037-050P)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-105)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (SSG-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1-1/2 in Steel, Advanced Corrosion Resistance Finish, 25 PK (GDP-113)
- DISC-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-104)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-110)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 100 PK (HLB-12)
- Disc-Lock Lock Washers