Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 16 mm Steel, Advanced Corrosion Resistance Finish, 100 PK
Mfr # GDM-107
Zoro # G9494816
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Outside Diameter 31.7 mm
- Minimum Thickness 4.79 mm
- Maximum Thickness 4.79 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disc-Lock
- MFR # GDM-107
- Zoro # G9494816
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Dimensions
For Screw Size | 16 mm |
Outside Diameter | 31.7 mm |
Inside Diameter | 16.53 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Advanced Corrosion Resistance |
Minimum Thickness | 4.79 mm |
Maximum Thickness | 4.79 mm |
System of Measurement | Metric |
Material Grade/Class | Case Hardened |
Rockwell Hardness | HRC40 |
For Use With | Bolts |
Color | Silver |
Application | General Purpose |
Bolt Compatibility | Grade 5 |
Assembly Thickness | 4.79 mm |
Resistance Properties | Shock Resistant, Vibration Resistant |
Lock Washer Type | Wedge Lock |
Type | Wedge |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Delta Protect, Material Steel, For Screw Size 16 mm, Inside Diameter 16.53 mm, Outside Diameter 31.7 mm, Maximum Thickness 4.79 mm, Assembly Thickness 4.79 mm, Color Silver, Material Grade/Class Case Hardened, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC40, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY G-277 Eye Bolt With Shoulder Nut, 5/16 in, 4-1/4 in L Shank, Forged Steel, Hot Dipped Galvanized (1045078)
- ZORO SELECT 1-1/8"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.112.0001)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00989)
- NELSON STUD WELDING Weld Stud, #10-32, 1/2 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 100 PK (101-208-260-G100)
- DISC-LOCK Wedge Lock Washer, For Screw Size 6 mm Steel, Advanced Corrosion Resistance Finish, 200 PK (GDM-101)
- DISC-LOCK Wedge Lock Washer, For Screw Size 36 mm Steel, Advanced Corrosion Resistance Finish, 25 PK (GDM-117)
- DISC-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (SSG-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 100 PK (SSG-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-105)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- Disc-Lock Lock Washers