Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 10 mm Steel, Advanced Corrosion Resistance Finish, 200 PK
Mfr # GDM-103
Zoro # G9494773
product price: $59.99
/pk 200, $0.30/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Outside Diameter 17.9 mm
- Minimum Thickness 4.06 mm
- Maximum Thickness 4.06 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disc-Lock
- MFR # GDM-103
- Zoro # G9494773
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Dimensions
For Screw Size | 10 mm |
Outside Diameter | 17.9 mm |
Inside Diameter | 10.38 mm |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Advanced Corrosion Resistance |
Minimum Thickness | 4.06 mm |
Maximum Thickness | 4.06 mm |
System of Measurement | Metric |
Material Grade/Class | Case Hardened |
Color | Silver |
Application | General Purpose |
Rockwell Hardness | HRC40 |
For Use With | Bolts |
Resistance Properties | Shock Resistant, Vibration Resistant |
Bolt Compatibility | Grade 5 |
Assembly Thickness | 4.06 mm |
Lock Washer Type | Wedge Lock |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Delta Protect, Material Steel, For Screw Size 10 mm, Inside Diameter 10.38 mm, Outside Diameter 17.9 mm, Maximum Thickness 4.06 mm, Assembly Thickness 4.06 mm, Color Silver, Material Grade/Class Case Hardened, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC40, System of Measurement Metric, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 4 in Ht, Zinc Plated Steel, 5 PK (U17273.037.0150)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #10 Screw Size, Plain 18-8 Stainless Steel (ZSPCR-103)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 1 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0100)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 5000 PK (L175165)
- DISC-LOCK Wedge Lock Washer, For Screw Size 20 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Advanced Corrosion Resistance Finish, 25 PK (GDM-112)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 200 PK (SSG-103)
- DISC-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Advanced Corrosion Resistance Finish, 100 PK (GDM-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish, 25 PK (GDP-111)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Flake Finish, 200 PK (HLS-12)
- Disc-Lock Lock Washers