Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 100 PK
Mfr # GDP-110
Zoro # G9495017
product price: $229.99
/pk 100, $2.30/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Advanced Corrosion Resistance
- Outside Diameter 1.61 in
- Minimum Thickness 0.256 in
- Maximum Thickness 0.256 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Disc-Lock
- MFR # GDP-110
- Zoro # G9495017
- Country of Origin Taiwan, Province of China
- Category Wedge Lock Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 1.61 in |
Inside Diameter | 1.015 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Advanced Corrosion Resistance |
Minimum Thickness | 0.256 in |
Maximum Thickness | 0.256 in |
System of Measurement | Inch |
Material Grade/Class | Case Hardened |
Rockwell Hardness | HRC40 |
Application | General Purpose |
For Use With | Bolts |
Color | Silver |
Resistance Properties | Shock Resistant, Vibration Resistant |
Bolt Compatibility | Grade 5 |
Assembly Thickness | 0.256 in |
Lock Washer Type | Wedge Lock |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Delta Protect, Material Steel, For Screw Size 1 in, Inside Diameter 1.015 in, Outside Diameter 1.61 in, Maximum Thickness 0.256 in, Assembly Thickness 0.256 in, Color Silver, Material Grade/Class Case Hardened, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC40, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-17-)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 10 PK (WS-3446)
- MIDWEST FASTENER #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72254)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 3/4 in Wd, Black (190940)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/4 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-102)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Plated Finish, 200 PK (098-M1)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1-1/8 in Steel, Advanced Corrosion Resistance Finish, 25 PK (GDP-111)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 200 PK (SSG-103)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Advanced Corrosion Resistance Finish, 200 PK (GDP-103)
- Disc-Lock Lock Washers