Shop All Wedge Lock Washers
Disc-Lock
Wedge Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 50 PK
Mfr # SSG-110
Zoro # G9495166
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 10.626 in
- Minimum Thickness 0.24 in
- Maximum Thickness 0.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Disc-Lock
- MFR # SSG-110
- Zoro # G9495166
- Country of Origin United States
- Category Wedge Lock Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 10.626 in |
Inside Diameter | 10.015 in |
Details
Item | Wedge Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.24 in |
Maximum Thickness | 0.24 in |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Application | General Purpose |
For Use With | Bolts |
Color | Silver |
Rockwell Hardness | HRC25 |
Resistance Properties | Shock Resistant, Vibration Resistant |
Bolt Compatibility | Grade 2 |
Assembly Thickness | 0.24 in |
Lock Washer Type | Wedge Lock |
Description
Lock Washer, Lock Washer Type Wedge Lock, Finish Plain, Material Stainless Steel, For Screw Size 1 in, Inside Diameter 10.015 in, Outside Diameter 10.626 in, Maximum Thickness 0.24 in, Assembly Thickness 0.24 in, Color Silver, Material Grade/Class Not Graded, Pack Size Small Pack, Resistance Properties Shock Resistant, Vibration Resistant, Rockwell Hardness HRC25, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Plain Brass, 24 PK (61492)
- ARROW FASTENER Flat Washer, Fits Bolt Size 1/8" , Steel 40 PK (WS1/8)
- ZORO SELECT Carriage Bolts, Steel, 3/8 In Dia., PK10, Length: 2 in (4LVK1)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 100 PK (SSG-107)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 100 PK (SSG-108)
- DISC-LOCK Wedge Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 200 PK (SSG-102)
- DISC-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-110)
- DISC-LOCK Wedge Lock Washer, For Screw Size 7/8 in Steel, Advanced Corrosion Resistance Finish, 100 PK (GDP-109)
- DISC-LOCK Wedge Lock Washer, For Screw Size 3 mm Steel, Zinc Plated Finish, 200 PK (098-M1)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 10 PK (1571)
- Disc-Lock Lock Washers