Shop All Lock Nuts
Disc-Lock
Heavy Hex with Washer Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK
Mfr # DLTCN-500
Zoro # G9445843
product price: $66.15
/pk 50, $1.32/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Hex Type Heavy Hex
- Lock Type Heavy Hex with Washer
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2"-13 |
Flange Dia. | 1.045 in |
Washer Outside Diameter | 1.045 in |
Dia./Thread Size | 1/2"-13 |
Details
Item | Lock Nut |
Hex Type | Heavy Hex |
Lock Type | Heavy Hex with Washer |
Material | Steel |
Material Grade/Class | Grade 8 |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Direction | Right Hand |
Thread Type | UNC |
Material Type | Steel |
Bolt Compatibility | Grade 8 |
Finish Type | Zinc Plated |
Rockwell Hardness | HRC30-34 |
Nut Style | Heavy Hex Lock Nut |
Fastener Finish | Zinc |
Basic Material | Steel |
Fastener Thread Direction | Right Hand |
Material Grade | Grade 8 |
Type | Heavy Hex Lock Nut |
Fastener Thread Type | UNC (Coarse) |
Description
Lock Nut, Finish Zinc Plated, Hex Type Heavy Hex, Lock Type Heavy Hex with Washer, Material Steel, Material Grade/Class Grade 8, Pack Size Small Pack, Rockwell Hardness HRC30-34, System of Measurement Inch, Thread Direction Right Hand, Thread Size 1/2 In.-13, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 5/16"-18, 25 PK (V210 5/16-25)
- 80/20 Flat Washer, Fits Bolt Size M6 , Steel Zinc Plated Finish (19-6041)
- ZORO SELECT Grade 2, 1/2"-13 Hex Head Cap Screw, Plain Steel, 4-1/2 in L, 5 PK (U08200.050.0450)
- TAMPER-PRUF SCREWS #10-24 x 1-1/2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91160)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- DISC-LOCK 2-Piece Wedge Lock Nut, 9/16"-18, Steel, Grade 8, Zinc Plated, 50 PK (NSF 206-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 50 PK (NSF 203-01-565)
- DISC-LOCK Heavy Hex with Washer Lock Nut, 5/8"-11, Steel, Grade 8, Zinc Plated, 50 PK (DLTCN-625)
- DISC-LOCK 2-Piece Wedge Lock Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 50 PK (NSC 205-01-565)
- DISC-LOCK 2-Piece Wedge Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 11 mm Ht, 50 PK (NMC 203-01-565)
- PRIME-LINE Lock Nut, #10-32, Steel, Zinc Plated, 50 PK (9118804)
- Disc-Lock Lock Nuts